Thermostat, 50 to 90 Degrees F

HONEYWELL| Zoro #: G1682852| Mfr #: T834N1002

$26.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1682852 Mfr #: T834N1002
Item: Low Voltage ThermostatColor: WHITE
Power Method: HardwiredSystem Switching: Heat-Cool-Off
Dual Transformer Compatible: YesIncludes: Range Stops, Consisting of a Range Stop Plate, (2) Range Stop Adjustment Screws (#2-56 x 7/32 Phillips Pan Head Screws), and an Upper Range Stop Screw (#4-40 x 5/16 Phillips Pan Head Screw)
Features: Mercury FreeTerminal Designations: R, RC, Y, W, G, O, B
Fan Switching: Auto-OnMounting: Vertical
Control Range: 50 Degrees to 90 Degrees FDepth: 1-1/3"
Voltage: 20VAC to 30VACWidth: 2-7/8"
Height: 4-3/4"750mV Compatible: No
Country of Origin (subject to change): China

Product Description

Low Voltage Thermostat, Terminal Designations R, RC, Y, W, G, O, B, System Switching Heat-Cool-Off, Fan Switching Auto-On, Dual Transformer Compatible Yes, Power Method Hardwired, Voltage 20VAC to 30VAC, 750mV Compatible No, Mounting Vertical, Height 4-3/4 In., Width 2-7/8 In., Depth 1-1/3 In., Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With Gas, Oil, Forced Warm Air, Hot Water, Steam or Gravity