Thermostat, Stages 1 Heat/1 Cool

HONEYWELL| Zoro #: G2439945| Mfr #: T8775C1005

$50.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439945 Mfr #: T8775C1005
Item: Low Voltage ThermostatStages Heat: 1
Stages Cool: 1Fan Switching: Auto-On
Display: DigitalBattery Backup: No
Dual Transformer Compatible: YesControl Range: 40 Degrees to 99 Degrees F
Terminal Designations: R, RC, Y, W, G, O, BSystem Switching: Heat-Cool-Off
Power Method: Hardwired/Power StealingColor: WHITE
Voltage: 24VACBatteries Included: No
Automatic Changeover: NoRemote Sensing Capability: No
Key Pad Lockout: NoProgrammable Fan: No
Depth: 1-7/16"750mV Compatible: No
Humidification Control: NoMounting Type: Horizontal
Low Battery Indicator: NoCountry of Origin (subject to change): China

Product Description

This low voltage thermostat from Honeywell is exactly the piece you're looking for in putting together a dynamic central heating and cooling system. This low voltage thermostat comes with a control range of 40 degrees to 99 degrees F and a voltage of 24VAC. It comes complete with 1 cooling stage and 1 heating stage. You'll know this control is compatible with your system by the following terminal designations: R, RC, Y, W, G, O, B. A horizontal mounting allows for utmost usability. Keep your HVAC system in check with heat-cool-off system switching and auto-on fan switching.

Product Reviews