15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Thermostat, Stages 1 Heat/1 Cool

HONEYWELL| Zoro #: G0257363| Mfr #: TH1110DV1009/U

$24.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257363 Mfr #: TH1110DV1009/U
Item: Low Voltage ThermostatStages Heat: 1
Stages Cool: 1Fan Switching: Auto-On
Display: Digital BacklitBattery Backup: Yes
Dual Transformer Compatible: NoControl Range: Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
Footnotes: 3, 4Terminal Designations: R, C, Y, W, G
System Switching: Heat-Cool-OffPower Method: Hardwired/Battery
Color: WhiteIncludes: 2 AAA Batteries
Voltage: 20 to 30VACBatteries Included: Yes
Width: 2-7/8"Height: 4-11/16"
Programmable Fan: NoDepth: 1-1/8"
750mV Compatible: YesHumidification Control: No
Mounting Type: VerticalLow Battery Indicator: Yes
Country of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R, C, Y, W, G, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Digital Backlit, Programmable Fan No, Humidification Control No, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes, Dual Transformer Compatible No, Power Method Hardwired/Battery, Voltage 20 to 30VAC, 750mV Compatible Yes, Height 4-11/16 In., Width 2-7/8 In., Depth 1-1/8 In., Mounting Type Vertical, Color White

Product Reviews