Thermostat, Stages 1 Heat/1 Cool

HONEYWELL| Zoro #: G2025466| Mfr #: TH3110D1008

$30.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025466 Mfr #: TH3110D1008
Item: Low Voltage ThermostatStages Heat: 1
Stages Cool: 1Fan Switching: Auto-On
Display: LCD, BacklitBattery Backup: Yes
Dual Transformer Compatible: YesControl Range: 40 Degrees to 99 Degrees F
Footnotes: 3, 4Terminal Designations: R, RC, Y, W, G, O, B
System Switching: Heat-Cool-OffPower Method: Hardwired/Battery
Color: WHITEIncludes: 2 AA Batteries
Voltage: 24VACBatteries Included: Yes
Width: 5-3/8"Height: 3-13/16"
Programmable Fan: NoDepth: 1-1/4"
750mV Compatible: YesHumidification Control: No
Mounting Type: HorizontalLow Battery Indicator: YES
Country of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R, RC, Y, W, G, O, B, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display LCD, Backlit, Programmable Fan No, Humidification Control No, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes, Dual Transformer Compatible Yes, Power Method Hardwired/Battery, Voltage 24VAC, 750mV Compatible Yes, Height 3-13/16 In., Width 5-3/8 In., Depth 1-1/4 In., Mounting Type Horizontal, Color White

Product Reviews