Thermostat, 5-2 Day Programmable, Stages 1 Heat/1 Cool

HONEYWELL| Zoro #: G1653495| Mfr #: TH4110D1007

$34.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653495 Mfr #: TH4110D1007
Color: WhiteTemp. Settings per Day: 4
Stages Heat: 1Terminal Designations: R, RC, C, Y, W, G, O, B
Fan Switching: Auto-OnHumidification Control: No
Battery Backup: YesIncludes: 2 AA Batteries
Control Range: 40 Degrees to 99 Degrees FFeatures: System Switches Located on Side
Item: Low Voltage ThermostatStages Cool: 1
Programs per Week: 5-2System Switching: Heat-Cool-Off
Power Method: Hardwired/BatteryColor: White
Dual Transformer Compatible: YesDisplay Type: LCD, Backlit
Voltage: 24VACBatteries Included: Yes
Width: 5-3/8"Height: 3-13/16"
WiFi Capability: NoDepth: 1-1/4"
Display Size: 0.9 sq. in.750mV Compatible: Yes
Mounting Type: HorizontalLow Battery Indicator: Yes
Country of Origin (subject to change): China

Product Description

Thermostat, Programmable, Terminal Designations B, O, Y, G, W, RC, RH, Control Range 40 to 99 F, Stages 1 Heat, Stages 1 Cool, Temp Settings 4 Per Day, Power Method 24VAC or Battery, Color White, Height 3 13/16 In, Width 5 3/8 In, Depth 1 1/4 In, Volts 24 AC, 750 mV DC, Programs 5 + 2 (Weekday/Weekend Programming) Per Week, Display Type Backlit, Horizontal Mounting, Ambient Temp Range 32 to 120 F, Ambient Humidity Range 5 to 90 %, Includes Batteries

Product Reviews