Thermostat, Stages 1 Heat/1 Cool

HONEYWELL| Zoro #: G1699257| Mfr #: TH5110D1006

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1699257 Mfr #: TH5110D1006
Item: Low Voltage ThermostatStages Heat: 1
Stages Cool: 1Fan Switching: Auto-On
Display: 2.1 sq. in., LCD, BacklitBattery Backup: Yes
Dual Transformer Compatible: YesControl Range: 40 Degrees to 99 Degrees F
Footnotes: 3, 4, 6Terminal Designations: R, RC, C, Y, G, W-O/B
System Switching: Heat-Cool-OffPower Method: Hardwired/Battery
Color: WHITEIncludes: 2 AAA Batteries
Voltage: 20 to 30VACBatteries Included: Yes
Width: 4-1/2"Automatic Changeover: Yes
Remote Sensing Capability: NoHeight: 3-7/16"
Key Pad Lockout: NoProgrammable Fan: No
Depth: 1-5/16"750mV Compatible: Yes
Humidification Control: NoMounting Type: Horizontal
Low Battery Indicator: YESCountry of Origin (subject to change): Mexico

Product Description

For optimal control and efficiency, use this low voltage thermostat from Honeywell to control your heating and cooling system. This low voltage thermostat features a control range of 40 degrees to 99 degrees F and a voltage of 20 to 30VAC. It comes complete with 1 cooling stage and 1 heating stage. This thermostat is dual transformer compatible, and it features automatic changeover. Keep your HVAC system in check with heat-cool-off system switching and auto-on fan switching. A horizontal mounting allows for utmost usability. You'll know this control is compatible with your system by the following terminal designations: R, RC, C, Y, G, W-O/B.

Product Reviews