20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Thermostat, 5-1-1/5-2 Day Programmable, Stages 1 Heat/1 Cool

HONEYWELL| Zoro #: G0251133| Mfr #: TH6110D1021

$61.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251133 Mfr #: TH6110D1021
Temp. Settings per Day: 4Color: WHITE
Stages Heat: 1Terminal Designations: R, RC, C, Y, W, G, O/B
Fan Switching: Auto-OnHumidification Control: No
Battery Backup: YesIncludes: 2 AA Batteries
Control Range: 40 Degrees to 99 Degrees FItem: Low Voltage Thermostat
Stages Cool: 1Programs per Week: 5-1-1 or 5-2
System Switching: Auto-Heat-Cool-OffPower Method: Hardwired/Battery
Color: WHITEDisplay Type: LCD, Backlit
Voltage: 24VACBatteries Included: Yes
Width: 5-13/16"Height: 3-9/16"
Depth: 1-1/2"Display Size: 5.1 sq. in.
750mV Compatible: NoMounting Type: Horizontal
Low Battery Indicator: YESDual Transformer Compatible: Yes
Country of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1 or 5-2, Terminal Designations R, RC, C, Y, W, G, O/B, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 5.1 sq. in., Display Type LCD, Backlit, Humidification Control No, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes, Dual Transformer Compatible Yes, Power Method Hardwired/Battery, Voltage 24VAC, 750mV Compatible No, Mounting Type Horizontal