Thermostat, Stages 2 Heat/1 Cool

HONEYWELL| Zoro #: G1486292| Mfr #: TH1210DV1007/U

$38.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486292 Mfr #: TH1210DV1007/U
Item: Low Voltage ThermostatStages Heat: 2
Stages Cool: 1Fan Switching: Auto-On
Display: Digital BacklitBattery Backup: Yes
Dual Transformer Compatible: NoControl Range: Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
Footnotes: 3, 4Terminal Designations: R, C, Y, W, G, O/B
System Switching: Heat-Cool-Off-EmergencyPower Method: Hardwired/Battery
Color: WhiteIncludes: 2 AAA Batteries
Humidification Control: NoMounting Type: Vertical
Low Battery Indicator: YesVoltage: 20 to 30VAC
Batteries Included: YesWidth: 2-7/8"
Height: 4-11/16"Depth: 1-1/8"
750mV Compatible: YesCountry of Origin (subject to change): Mexico

Product Description

This low voltage thermostat from Honeywell gives you control over your HVAC system. Featured with this low voltage thermostat is a control range of Heat 40 degrees to 90 degrees F, Cool 50 Degrees to 99 Degrees F, as well as a voltage of 20 to 30VAC. It comes complete with 1 cooling stage and 2 heating stages. Keep your HVAC system in check with heat-cool-off-emergency system switching and auto-on fan switching. You'll know this control is compatible with your system by the following terminal designations: R, C, Y, W, G, O/B. A vertical mounting allows for utmost usability.

Product Reviews