20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Thermostat, 5-2 Day Programmable, Stages 2 Heat/1 Cool

HONEYWELL| Zoro #: G0776237| Mfr #: TH4210D1005

$50.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0776237 Mfr #: TH4210D1005
Color: whiteTemp. Settings per Day: 4
Stages Heat: 2Terminal Designations: R, C, Y, G, O, B, AUX, E, L
Fan Switching: Auto-onHumidification Control: No
Includes: SubbaseControl Range: Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
Features: Side SwitchesItem: Low Voltage Thermostat
Stages Cool: 1Programs per Week: 5-2
System Switching: Heat-Cool-Off-EmergencyPower Method: Hardwired/Battery
Color: white750mV Compatible: Yes
Mounting Type: HorizontalLow Battery Indicator: Yes
Dual Transformer Compatible: NoDisplay Type: Backlit
Voltage: 20 to 30VACRemote Sensing Capability: No
Width: 5-3/8"Automatic Changeover: No
Height: 3-13/16"Depth: 1-1/4"
Display Size: 1.73 sq. in.Country of Origin (subject to change): Mexico

Product Description

You'll love the difference this low voltage thermostat from Honeywell makes in heating and cooling your space. This low voltage thermostat has a control range of Heat 40 degrees to 90 degrees F, Cool 50 Degrees to 99 Degrees F and a voltage of 20 to 30VAC. This item includes 5-2 programs per week. It comes complete with 1 cooling stage and 2 heating stages. A horizontal mounting allows for utmost usability. You'll know this control is compatible with your system by the following terminal designations: R, C, Y, G, O, B, AUX, E, L. Keep your HVAC system in check with heat-cool-off-emergency system switching and auto-on fan switching.