Thermostat, 7 Day Programmable, Stages 2 Heat/2 Cool

HONEYWELL| Zoro #: G0884764| Mfr #: TB8220U1003

$206.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0884764 Mfr #: TB8220U1003
WiFi Capability: NoItem: Low Voltage Thermostat
Stages Heat: 2Temp. Settings per Day: 4
Programs per Week: 7Terminal Designations: R, RC, C, Y, Y2, W, W2, G, O/B, A, L, S1, S2
System Switching: Auto-Heat-Cool-OffHumidification Control: No
Battery Backup: YesPower Method: Hardwired/Battery
Color: WhiteIncludes: Subbase with Economizer Control
Features: Audible FeedbackControl Range: 40 Degrees to 99 Degrees F
Stages Cool: 2Fan Switching: Auto-On
Mounting Type: HorizontalVoltage: 24VAC
Key Pad Lockout: YesDual Transformer Compatible: Yes
Display Type: BacklitWidth: 4-15/16"
Remote Sensing Capability: Yes750mV Compatible: No
Height: 4-5/8"Programmable Fan: Yes
Low Battery Indicator: YesDepth: 1-1/8"
Country of Origin (subject to change): Mexico

Product Description

Low Voltage T-Stat, Digital Programmable, Terminal Designations R, Rc, C, O/B, Y, G, W, Y2, W2, A, L, S1, S2, Control Range 40 to 99 F, Stages 2 Heat (1 HP), Stages 2 Cool, Temp Settings 4 Per Day, Power Method 24VAC or Battery, Color White, Height 4 9/16 In, Width 6 In, Depth 1 3/8 In, Voltage 24 AC, Programs 7 Per Week, Display Type Touch Screen, LCD, Backlit, Horizontal Mounting, Ambient Temp Range 0 to 120 F, Ambient Humidity Range 5 to 90 %, Use With 6WY20, 6WY21, G2997337, G2480667, Includes Subbase

Product Reviews