20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Thermostat, 5-1-1/5-2 Day Programmable, Stages 2 Heat/2 Cool

HONEYWELL| Zoro #: G2353522| Mfr #: TH6220D1002

$85.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2353522 Mfr #: TH6220D1002
Color: WHITETemp. Settings per Day: 4
Stages Heat: 2Terminal Designations: R, RC, C, Y1, Y2-E, W-O/B, W2-Aux, G, L
Fan Switching: Auto-OnHumidification Control: No
Battery Backup: YesIncludes: 2 AA Batteries
Control Range: 40 Degrees to 99 Degrees FFeatures: Temperature Range Stops, Selectable Auto/Manual Changeover
Item: Low Voltage ThermostatStages Cool: 2
Programs per Week: 5-1-1 or 5-2System Switching: Auto-Heat-Cool-Off
Key Pad Lockout: NoPower Method: Hardwired/Battery
Color: WHITEDisplay Type: LCD, Backlit
Voltage: 24VACBatteries Included: Yes
Remote Sensing Capability: NoWidth: 5-13/16"
Automatic Changeover: YesProgrammable Fan: No
Height: 3-9/16"Depth: 1-1/2"
Display Size: 3.75 sq. in.750mV Compatible: No
Mounting Type: HorizontalLow Battery Indicator: YES
Dual Transformer Compatible: YesCountry of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 5-1-1 or 5-2, Terminal Designations R, RC, C, Y1, Y2-E, W-O/B, W2-Aux, G, L, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 3.75 sq. in., Display Type LCD, Backlit, Key Pad Lockout No, Programmable Fan No, Automatic Changeover Yes, Humidification Control No, Remote Sensing Capability No, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes