Thermostat, 5-1-1/5-2 Day Programmable, Stages 2 Heat/2 Cool

HONEYWELL| Zoro #: G0433422| Mfr #: TH6220D1028

$75.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0433422 Mfr #: TH6220D1028
Color: WhiteTemp. Settings per Day: 4
Stages Heat: 2Terminal Designations: R, RC, C, Y1, Y2-E, W-O/B, W2-Aux, G, L
Fan Switching: Auto-OnHumidification Control: No
Battery Backup: YesIncludes: 2 AA Batteries
Control Range: 40 Degrees to 99 Degrees FFeatures: Temperature Range Stops, Selectable Auto/Manual Changeover
Item: Low Voltage ThermostatStages Cool: 2
Programs per Week: 5-1-1 or 5-2System Switching: Auto-Heat-Cool-Off
Key Pad Lockout: NoPower Method: Hardwired/Battery
Color: WhiteLow Battery Indicator: Yes
Dual Transformer Compatible: YesDisplay Type: Backlit
Voltage: 24VACBatteries Included: Yes
Width: 5-13/16"Automatic Changeover: Yes
Programmable Fan: NoHeight: 3-9/16"
Depth: 1-1/2"Display Size: 5.09 sq. in.
750mV Compatible: YesMounting Type: Horizontal
Country of Origin (subject to change): Mexico

Product Description

This low voltage thermostat from Honeywell is a great step towards creating a healing and cooling system that runs effectively.This low voltage thermostat comes with a control range of 40 degrees to 99 degrees F and a voltage of 24VAC.It comes complete with 2 cooling stages and 2 heating stages. This item includes 5-1-1 or 5-2 programs per week. This thermostat is dual transformer compatible, and it features automatic changeover. You'll know this control is compatible with your system by the following terminal designations: R, RC, C, Y1, Y2-E, W-O/B, W2-Aux, G, L. A horizontal mounting allows for utmost usability. Keep your HVAC system in check with auto-heat-cool-off system switching and auto-on fan switching.

Product Reviews