Thermostat, 7 Day Programmable, Stages 3 Heat/2 Cool

HONEYWELL| Zoro #: G1019706| Mfr #: TB7220U1012

$166.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1019706 Mfr #: TB7220U1012
Color: WhiteTemp. Settings per Day: 4
Stages Heat: 3Terminal Designations: R, C, Y, Y2, W, W2, G, A, S1, S2
Fan Switching: Auto-OnHumidification Control: No
Battery Backup: YesIncludes: Subbase
Features: Comply with Commercial Building Codes Title 24Control Range: 40 Degrees to 90 Degrees F
Item: Low Voltage ThermostatStages Cool: 2
Programs per Week: 7System Switching: Auto-Heat-Cool-Off-Emergency
Key Pad Lockout: 4 LevelsPower Method: Hardwired/Battery
Color: WhiteWidth: 6"
Programmable Fan: NoHeight: 3-3/4"
WiFi Capability: NoDepth: 1-3/8"
750mV Compatible: NoMounting Type: Horizontal
Low Battery Indicator: YesDual Transformer Compatible: Yes
Display Type: BacklitRemote Sensing Capability: Yes
Voltage: 20 to 30VACCountry of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations R, C, Y, Y2, W, W2, G, A, S1, S2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Type Backlit, Key Pad Lockout 4 Levels, Programmable Fan No, Humidification Control No, Remote Sensing Capability Yes, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible Yes, Power Method Hardwired/Battery

Product Reviews