Thermostat, Stages 3 Heat/2 Cool

HONEYWELL| Zoro #: G2144423| Mfr #: TH5320U1001

$74.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144423 Mfr #: TH5320U1001
Item: Low Voltage ThermostatStages Heat: 3
Stages Cool: 2Fan Switching: Auto-On
Display: DigitalBattery Backup: No
Dual Transformer Compatible: NoControl Range: Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
Footnotes: 3, 4, 6Terminal Designations: Rc, R, W (O/B), W2 (AUX/E), Y, Y2, G, L, C
System Switching: Auto-Heat-Cool-Off-EmergencyPower Method: Hardwired/Battery
Color: Premier WhiteIncludes: Thermostat
Temporary Temperature Hold: YesVoltage: 20 to 30VAC
Temporary Program Override: NoBatteries Included: Yes
Dehumidification Control: NoWidth: 5-13/16"
Filter Indicator: NoAutomatic Changeover: Yes
Remote Sensing Capability: NoHeight: 3-9/16"
Key Pad Lockout: NoProgrammable Fan: No
Depth: 1-1/2"750mV Compatible: Yes
Humidification Control: NoMounting Type: Horizontal
Low Battery Indicator: YESTemperature Limiting: No
Country of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Terminal Designations Rc,R,W (O/B),W2 (AUX/E),Y,Y2,G,L,C, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Digital, Key Pad Lockout No, Programmable Fan No, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override No, Temporary Temperature Hold Yes, Filter Indicator No, Temperature Limiting No, Battery Backup No