Thermostat, 7 Day Programmable, Stages 3 Heat/2 Cool

HONEYWELL| Zoro #: G1827253| Mfr #: TH8320R1003

$155.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1827253 Mfr #: TH8320R1003
Country of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations R, RC, C, Y, Y2, W-O/B, AUX-W2, G, L, E, S1, S2, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On-Circulate, Display Size 10 sq. in., Display Type LCD, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Remote Sensing Capability Yes, Temporary Program Override Yes, Filter Indicator Yes, Low Battery Indicator Yes

Restrictions and Compliance

*3: Hazardous material

Product Reviews