Thermostat, 7 Day Programmable, Stages 4 Heat/2 Cool

HONEYWELL| Zoro #: G0487426| Mfr #: YTH9421C1002

$228.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487426 Mfr #: YTH9421C1002
Temp. Settings per Day: 4Terminal Designations: R, RC, RH, C, W1, W2, W3, Y, Y2, G, L, 1, 2, 3, Out1, Out2, In1, In2, Dats1, Dats2, Hum1, Hum2, Dhm1, Dhm2, Vnt1, Vnt2
Key Pad Lockout: YesHumidification Control: Yes
Remote Sensing Capability: YesBattery Backup: No
Dual Transformer Compatible: YesIncludes: Thermostat and Interface Module
Features: Touch Screen selectable 7 Day or Nonprogrammable, 3 Heat/2 Cool Conventional or 4 Heat/2 Cool Heat Pump System, Humidification, Dehumidification and Ventilation Control with 3 Wires to ThermostatControl Range: Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
Item: Low Voltage ThermostatStages Heat: 4
Stages Cool: 2Programs per Week: 7
System Switching: Auto-Heat-Cool-Off-EmergencyFan Switching: Auto-On-Circulate
Power Method: HardwiredColor: White
Height: 4-9/16"WiFi Capability: No
Programmable Fan: YesDepth: 1-3/8"
Low Battery Indicator: NoVoltage: 24VAC
Display Type: LCD, BacklitWidth: 6"
Country of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations R, RC, RH, C, W1, W2, W3, Y, Y2, G, L, 1, 2, 3, Out1, Out2, In1, In2, Dats1, Dats2, Hum1, Hum2, Dhm1, Dhm2, Vnt1, Vnt2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Circulate, Display Type LCD, Backlit, Key Pad Lockout Yes, Programmable Fan Yes, Humidification Control Yes, Remote Sensing Capability Yes, Battery Backup No

Product Reviews