15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Low Voltage T-Stat, Hydronic, LCD

HONEYWELL| Zoro #: G0753654| Mfr #: AQ1000TN2

$69.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0753654 Mfr #: AQ1000TN2
Electrical Connections: -Sensor Type: Thermistor
Characteristics: Polarity-Insensitive, Digital Communicating Link To Other Control Or Zoning Modules.Terminal Connection: Wire Clamp Screw
Color: WhiteTerminal Designations: 2 TH, 2 Sensor
Mounting: VerticalRequires: -
Includes: -Comfort Settings: Heat On, Freeze Protection, Comfort-Unoccupied, Keypad Lock, Set Point
Height (In.): 4.6Width (In.): 1
Power: StealingDisplay: LCD
Control Range (F): 40 to 100Length (In.): 2.8
Application: Zoning HeatIndicator: A Ambient Air, F Floor, AF Ambient & Floor
Humidity Range (% RH): 5 to 90Sensor Range: -58 to 230 F
Sensor Lead: 10 FtSystem Switching: DIP Switches
Control Method: Manual ProgrammingItem: Low Voltage Thermostat
Type: Hydronic CommunicatingUser Interface: Touch Pad
Outdoor Temp. Display Range (F): -58 to 149Country of Origin (subject to change): Mexico

Product Description

Low Voltage T-Stat, Hydronic Communicating, Application Zoning Heat, Control Method Manual Programming, Power Stealing, User Interface Touch Pad, LCD Display, Indicator A Ambient Air, F Floor, AF Ambient & Floor, Comfort Settings Heat On, Freeze Protection, Comfort-Unoccupied, Keypad Lock, Set Point, Mounting Vertical, Characteristics Polarity-Insensitive, Digital Communicating Link To Other Control Or Zoning Modules., For Use With 1TCY7, 1TCY8, 1TCY9, 1TCZ1, 1TCZ2, 1TCZ3, 1TCZ4, 1TCZ5, AQ2574V4

Product Reviews