Thermostat, Stages 1 Heat

HONEYWELL| Zoro #: G0879697| Mfr #: T8775A1009

$43.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0879697 Mfr #: T8775A1009
Item: Low Voltage ThermostatStages Heat: 1
Fan Switching: Auto-OnDisplay: .75 sq. in., Digital
Battery Backup: NoDual Transformer Compatible: No
Control Range: 40 Degrees to 90 Degrees FTerminal Designations: R, W
System Switching: NoPower Method: Hardwired/Power Stealing
Color: WhiteVoltage: 24VAC
Automatic Changeover: NoRemote Sensing Capability: No
Key Pad Lockout: NoProgrammable Fan: No
Depth: 1-7/16"750mV Compatible: No
Humidification Control: NoMounting Type: Horizontal
Low Battery Indicator: NoCountry of Origin (subject to change): China

Product Description

Low Voltage Thermostat, Stages Heat 1, Terminal Designations R, W, System Switching No, Fan Switching Auto-On, Display .75 sq. in., Digital, Key Pad Lockout No, Programmable Fan No, Automatic Changeover No, Humidification Control No, Remote Sensing Capability No, Battery Backup No, Low Battery Indicator No, Dual Transformer Compatible No, Power Method Hardwired/Power Stealing, Voltage 24VAC, 750mV Compatible No, Depth 1-7/16 In., Mounting Type Horizontal, Color White

Product Reviews