Thermostat, Stages 2 Heat/2 Cool

HONEYWELL| Zoro #: G0976376| Mfr #: TH5220D1003

$56.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976376 Mfr #: TH5220D1003
Item: Low Voltage ThermostatStages Heat: 2
Stages Cool: 2Fan Switching: Auto-On
Display: 3.75 sq. in., LCD, BacklitBattery Backup: Yes
Dual Transformer Compatible: YesControl Range: 40 Degrees to 99 Degrees F
Footnotes: 3, 4Terminal Designations: R, RC, C, Y1, Y2-E, W-O/B, W2-Aux, G, L
System Switching: Auto-Heat-Cool-OffPower Method: Hardwired/Battery
Color: WhiteIncludes: 2 AA Batteries
Voltage: 24VACBatteries Included: Yes
Width: 5-13/16"Height: 3-9/16"
Depth: 1-1/2"750mV Compatible: Yes
Humidification Control: NoMounting Type: Horizontal
Low Battery Indicator: YesCountry of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations R, RC, C, Y1, Y2-E, W-O/B, W2-Aux, G, L, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display 3.75 sq. in., LCD, Backlit, Humidification Control No, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes, Dual Transformer Compatible Yes, Power Method Hardwired/Battery, Voltage 24VAC, 750mV Compatible Yes, Height 3-9/16 In., Width 5-13/16 In., Depth 1-1/2 In., Mounting Type Horizontal, Color White

Product Reviews