Manual Humidity Controller, SPST, 24V

HONEYWELL| Zoro #: G2003023| Mfr #: H8908ASPST

$59.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2003023 Mfr #: H8908ASPST
Item: Humidifier ControllerSwitch Type: SPST
Includes: -Mounting: Wall or Return Duct
Adjustable Range: 10 to 60% RHDifferential (RH %): 15 to 40
Voltage: 24Contact Rating (Amps): -
Switch Action: Opens on Humidity Rise, Close on FallHeight (In.): 3-3/4
Width (In.): 5-1/4Depth (In.): 2-3/8
Agency Compliance: -Country of Origin (subject to change): China

Product Description

Manual Humidity Controller, Duct or Remote Mount Mounting, Differential 15 to 40 RH %, Voltage 24, Switch Action Open on Humidity Rise, Close on Fall, Switch Type SPST, Height 3 3/4 In, Width 5 1/4 In, Depth 2 3/8 In

Product Reviews