Media Air Cleaner, 1200 CFM, 16 H X 20 W

HONEYWELL| Zoro #: G1578175| Mfr #: F100F2028

$93.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1578175 Mfr #: F100F2028
Filter Efficiency (%): -Filter Rating (Microns): -
Finish: -Phase: -
Sound Level dBA: -Hose Length (Ft.): -
Hose Dia. (In.): -Length (In.): -
Cord Length (Ft.): -Color: Blue
Mount: DuctAgency Compliance: UL Listed
Type: ResidentialDepth (In.): 6-3/4
Voltage: -Hz: -
Duct Height (In.): 16Item: Media Air Cleaner
Air Flow (CFM): 1200Height (In.): 16-3/16
Width (In.): 20-1/2Duct Width (In.): 20
Country of Origin (subject to change): United States

Product Description

Media Air Cleaner, Residential, Air Flow 1200 CFM, Pressure Drop 0.23 In of Water, Duct Mount, Height 16 3/16 In, Width 20 1/2 In, Depth 6 3/4 In, Duct Height 16 In, Duct Width 20 In, Blue, UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.