20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Media Air Cleaner, 1400 CFM, 20 H X 20 W

HONEYWELL| Zoro #: G0871315| Mfr #: F100F2036

$95.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871315 Mfr #: F100F2036
Color: BlueMount: Duct
Agency Compliance: UL ListedType: Residential
Depth (In.): 6-3/4Voltage: -
Hz: -Duct Height (In.): 20
Item: Media Air CleanerAir Flow (CFM): 1400
Height (In.): 20-3/16Width (In.): 20-1/2
Duct Width (In.): 20Length (In.): -
Hose Length (Ft.): -Hose Dia. (In.): -
Finish: -Sound Level dBA: -
Filter Rating (Microns): -Filter Efficiency (%): -
Cord Length (Ft.): -Phase: -
Country of Origin (subject to change): United States

Product Description

Media Air Cleaner, Residential, Air Flow 1400 CFM, Pressure Drop 0.23 In of Water, Duct Mount, Height 20 3/16 In, Width 20 1/2 In, Depth 6 3/4 In, Duct Height 20 In, Duct Width 20 In, Blue, UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.