Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

BZ 1NC/1NO SPDT Limit Switch Plunger Nema 1, 3, 4

  • Zoro #: G4014096
  • Mfr #: BZE6-2RN
$49.86 10% off
$44.87
  • Actuator Style (Limit Switch): Plunger
  • Voltage Rating: 600VAC/250VDC
  • Standards: CSA, UL
See full product details
Orders over $75 ship free.

Honeywell Micro Switch #BZE6-2RN Specifications

  • Zoro #: G4014096
  • Mfr #: BZE6-2RN
Actuator Style (Limit Switch): Plunger Voltage Rating: 600VAC/250VDC
Standards: CSA, UL Height: 2.50"
Body Material: Zinc Die Cast Mounting - Limit Switch: Surface
AC Contact Rating - Limit Switch: 15A @ 600V Number of Poles: 1
DC Contact Rating: 2A @ 250V Electrical Connection: Screw Terminals
Body Depth - Limit Switch: 1.0 in Actuator Style: Plunger, Boot Sealed
Mounting Hole Pattern - Limit Switch: 2 Hole Horizontal Wiring Entry: 1/2 in NPT
Boot Sealed Actuator (Limit Switch): Yes IP Rating: 66
Contact Form- Switches: 1NC/1NO Mounting Hole Spacing - Limit Switch: 1.00 in
Boot Sealed Actuator - Limit Switch: Yes Basic Actuator Style (Limit Switch): Plunger
NEMA Rating: 1, 3, 4 Movement: Release Force 0.25 lb min
Actuator Location: Top Actuator Location (Limit Switch): Top
Basic Actuator Style - Limit Switch: Plunger Amps: 15 Ind./2 Ind./0.5 Res./0.25 Res
Mounting Hole - Limit Switch: (2) 0.22 in dia Operating Temp. Range: -25 Degrees to 160 Degrees F
Actuator Location - Limit Switch: Top Actuator Length - Limit Switch: 0.97 in
Body Height - Limit Switch: 1.75 in Item: General Purpose Limit Switch
Depth: 3.04" Operating Force: 9 oz to 24 oz
Limit Switch Style: General Purpose Limit Switch Body Style (Limit Switch): Miniature
Series: BZ Width: 1.00"
Actuator Style - Limit Switch: Plunger Body Style - Limit Switch: Miniature
AC Contact Rating: 15A @ 600V Actuator Length: 0.97"
Stem Thread - Limit Switch: No Stem Contact Form: 1NC/1NO, SPDT
Contact Form - Limit Switch: 1NC/1NO Body Width - Limit Switch: 3.04 in
Travel: Differential Travel 0.0004 in to 0.0020 in, Maximum Pretravel 0.078 in, Minimum Over Travel 0.219 in DC Contact Rating - Limit Switch: 2A @ 250V
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 2A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.97 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.04 in, Body Depth - Limit Switch 1.0 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 3, 4

Technical Guides

Reviews of Honeywell Micro Switch #BZE6-2RN