- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Limit Switches & Accessories
- /
- Limit Switches
- /
- Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO
Honeywell Micro Switch
Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO
- Zoro #: G4323435
- Mfr #: EX-AR
Tap to zoom
Hover or click to zoom
$351.19
- Item: Explosion Proof Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Roller Lever, Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $351.19
Honeywell Micro Switch #EX-AR Specifications
- Zoro #: G4323435
- Mfr #: EX-AR
- Item: Explosion Proof Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Roller Lever, Rotary
- Contact Form- Switches: 1NC/1NO
- Actuator Location - Limit Switch: Top
- AC Contact Rating - Limit Switch: 15A @ 600V
- DC Contact Rating - Limit Switch: 0.25A @ 250V
- Body Style - Limit Switch: Miniature
- Mounting - Limit Switch: Surface
- Voltage Rating: 120/250/480VAC/120/250VDC
- Mounting Hole - Limit Switch: (2) 10-32 Thread
- Actuator Style (Limit Switch): Rotary, Roller Lever
- Height: 2.56"
- Standards: ATEX, CSA, IEC Ex, UL
- Operating Force: 0.50 lb to 1.25 lb
- Body Height - Limit Switch: 2.56 in
- Body Material: Aluminum
- Actuator Style: Rotary Lever Arm
- Roller Material: Bronze
- Actuator Location: Top
- Limit Switch Style: Explosion Proof Limit Switch
- Basic Actuator Style (Limit Switch): Rotary
- Number of Poles: 1
- Body Depth - Limit Switch: 2.02 in
- DC Contact Rating: 0.25A @ 250V
- IP Rating: No IP Rating
- Actuator Length: 1.50"
- Depth: 2.02"
- Arm Material: Steel
- Electrical Connection: Screw Terminals
- Boot Sealed Actuator (Limit Switch): No
- Travel: Maximum Differential Travel 0.007 in, Maximum Over Travel 90 Degrees , Maximum Pretravel 0.219 in
- Movement: CW
- Stem Thread - Limit Switch: No Stem
- Mounting Hole Pattern - Limit Switch: 2 Hole Horizontal
- Operating Temp. Range: -40 Degrees to 160 Degrees F
- Mounting Hole Spacing - Limit Switch: 2.06 in
- Wiring Entry: 1/2"-14 NPT
- Roller Dia.: 0.75 in
- Body Style (Limit Switch): Miniature
- Actuator Location (Limit Switch): Top
- Certification: ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
- Width: 2.78"
- Boot Sealed Actuator - Limit Switch: No
- Amps: 15 Ind./0.5 Res./0.25 Res.
- Roller Width: 0.31 in
- Series: EX
- NEMA Rating: 1, 7
- Contact Form - Limit Switch: 1NC/1NO
- Contact Form: 1NC/1NO, SPDT
- Actuator Length - Limit Switch: 1.5 in
- Body Width - Limit Switch: 2.78 in
- AC Contact Rating: 15A @ 600V
- Country of Origin (subject to change): United States
Description
Explosion Proof Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 0.25A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.5 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 7
Reviews of Honeywell Micro Switch #EX-AR
Explore more
- HONEYWELL MICRO SWITCH Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC 208LS1
- HONEYWELL MICRO SWITCH Explosion Proof Limit Switch, Plunger, 1NC/1NO, 5A @ 480V AC EX-Q400
- HONEYWELL MICRO SWITCH Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO 11CX12
- HONEYWELL MICRO SWITCH Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC 8LS1
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 480V AC 3LS1
- HONEYWELL MICRO SWITCH Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC GLAA01A2A
- HONEYWELL MICRO SWITCH Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC LSXE3K
- HONEYWELL MICRO SWITCH Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- GLEASON Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WL-640
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC XCKJ167H7
- Honeywell Micro Switch Limit Switches & Accessories