Honeywell Micro Switch
Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC
- Zoro #: G3906567
- Mfr #: LSXE3K
Hover or click to zoom Tap to zoom
$978.73
- Item: Hazardous Location Limit Switch
- Basic Actuator Style - Limit Switch: Plunger
- Actuator Style - Limit Switch: Plunger
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $978.73
Honeywell Micro Switch #LSXE3K Specifications
- Zoro #: G3906567
- Mfr #: LSXE3K
- Item: Hazardous Location Limit Switch
- Basic Actuator Style - Limit Switch: Plunger
- Actuator Style - Limit Switch: Plunger
- Contact Form- Switches: 1NC/1NO
- Actuator Location - Limit Switch: Side
- AC Contact Rating - Limit Switch: 10A @ 600V
- DC Contact Rating - Limit Switch: 10A @ 250V
- Body Style - Limit Switch: Standard
- Mounting - Limit Switch: Surface
- IP Rating: No IP Rating
- Mounting Hole - Limit Switch: (2) 0.20 in dia
- Electrical Connection: Screw Terminals
- Actuator Style: Plunger
- Wiring Entry: 1/2"-14 NPT
- Limit Switch Style: Hazardous Location Limit Switch
- NEMA Rating: 1, 13, 3, 4, 6, 7
- AC Contact Rating: 10A @ 600V
- Travel: Differential Travel 0.045 in, Maximum Pretravel 0.10 in, Minimum Over Travel 0.19 in
- Body Height - Limit Switch: 4.75 in
- Depth: 2.44"
- Mounting Hole Spacing - Limit Switch: 2.34 in x 1.16 in
- Actuator Length: 1.30"
- Body Depth - Limit Switch: 2.44 in
- Roller Width: 0.19 in
- Body Style (Limit Switch): Standard
- Movement: Linear, Side
- Operating Force: 6.0 in-lb
- Contact Form: 1NC/1NO, SPDT
- Boot Sealed Actuator - Limit Switch: No
- Voltage Rating: 600VAC/250VDC
- Actuator Style (Limit Switch): Plunger
- Mounting Hole Pattern - Limit Switch: 2 Hole Diagonal
- Actuator Length - Limit Switch: 1.3 in
- Actuator Location (Limit Switch): Side
- Body Material: Aluminum
- DC Contact Rating: 10A @ 250V
- Height: 5.75"
- Series: LSX
- Boot Sealed Actuator (Limit Switch): No
- Actuator Location: Side
- Certification: Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
- Number of Poles: 1
- Basic Actuator Style (Limit Switch): Plunger
- Width: 2.00"
- Standards: CSA, UL
- Stem Thread - Limit Switch: No Stem
- Contact Form - Limit Switch: 1NC/1NO
- Body Width - Limit Switch: 2.0 in
- Amps: 10
- Operating Temp. Range: 10 Degrees to 250 Degrees F
- Country of Origin (subject to change): United States
Description
Hazardous Location Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.3 in, Body Height - Limit Switch 4.75 in, Body Width - Limit Switch 2 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6, 7
Reviews of Honeywell Micro Switch #LSXE3K
Explore more
- HONEYWELL MICRO SWITCH Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC 6LS2
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top BZE6-2RQ
- HONEYWELL MICRO SWITCH Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC GLDA01A1B
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top 5LS1
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top 914CE18-6
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top 2LS1
- HONEYWELL MICRO SWITCH Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO 11CX2
- HONEYWELL MICRO SWITCH Explosion Proof Limit Switch, Plunger, 1NC/1NO, 15A @ 480V AC EX-AR50
- SQUARE D Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC 9007AO12
- HONEYWELL MICRO SWITCH Hazardous Location Limit Switch, Plunger, Roller, 1NC/1NO LSXD3K
- Honeywell Micro Switch Limit Switches & Accessories