Honeywell Micro Switch
Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC
- Zoro #: G3891745
- Mfr #: LSR1A
Hover or click to zoom Tap to zoom
$221.16
- Item: Heavy Duty Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: No Lever, Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $221.16
Honeywell Micro Switch #LSR1A Specifications
- Zoro #: G3891745
- Mfr #: LSR1A
- Item: Heavy Duty Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: No Lever, Rotary
- Contact Form- Switches: 1NC/1NO
- Actuator Location - Limit Switch: Side
- AC Contact Rating - Limit Switch: 10A @ 600V
- DC Contact Rating - Limit Switch: 10A @ 250V
- Body Style - Limit Switch: Standard
- Mounting - Limit Switch: Surface
- Body Material: Zinc Die Cast
- Width: 1.62"
- Boot Sealed Actuator - Limit Switch: No
- Actuator Location (Limit Switch): Side
- Limit Switch Style: Heavy Duty Limit Switch
- Stem Thread - Limit Switch: No Stem
- Operating Temp. Range: 30 Degrees to 250 Degrees F
- Electrical Connection: Screw Terminals
- Actuator Style: Rotary Head, No Lever
- Contact Form: 1NC/1NO, SPDT
- Mounting Hole - Limit Switch: (2) 0.20 in dia
- Actuator Location: Side
- Body Style (Limit Switch): Standard
- DC Contact Rating: 10A @ 250V
- Mounting Hole Spacing - Limit Switch: 2.34 in x 1.16 in
- Basic Actuator Style (Limit Switch): Rotary
- Mounting Hole Pattern - Limit Switch: 2 Hole Diagonal
- AC Contact Rating: 10A @ 600V
- Voltage Rating: 600VAC/250VDC
- Standards: CCC, CE, CSA, UL
- Contact Form - Limit Switch: 1NC/1NO
- Depth: 1.75"
- IP Rating: 65, 66, 67
- Body Height - Limit Switch: 3.2 in
- Number of Poles: 1
- Movement: CCW, CW
- Amps: 10
- Body Width - Limit Switch: 1.62 in
- Wiring Entry: 1/2"-14 NPT
- Travel: Differential Travel 5 Degrees , Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees
- Height: 4.20"
- Actuator Style (Limit Switch): Rotary, No Lever
- Roller Width: 0.19 in
- Operating Force: 1.7 in-lb
- Series: LSR
- NEMA Rating: 1, 12, 13, 3, 4, 4X, 6, 6P
- Boot Sealed Actuator (Limit Switch): No
- Body Depth - Limit Switch: 1.75 in
- Country of Origin (subject to change): United States
Description
Heavy Duty Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 3.2 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P, Mounting - Limit Switch Surface
Reviews of Honeywell Micro Switch #LSR1A
Explore more
- HONEYWELL MICRO SWITCH Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC GLCA01A2B
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top BZE6-2RN
- HONEYWELL MICRO SWITCH Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC 1LS10
- HONEYWELL MICRO SWITCH Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC LSYAB3K
- HONEYWELL MICRO SWITCH Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC LSW1A
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top GLDA01B
- HONEYWELL MICRO SWITCH Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO 11CX2
- HONEYWELL MICRO SWITCH Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 240V AC XCKJ10511D
- GLEASON Limit Switch, Rotary, 4NC/4NO, SPDT 55-4E-4SP-WL-111
- Honeywell Micro Switch Switches