Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Key Switch On-Off-On 20A 12VDC Quick Connect Terminals

  • Zoro #: G4669052
  • Mfr #: 84830-08

$22.18

  • Terminals: Screw
  • Stem Length: Variable
  • Item: Key Switch
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Honeywell Micro Switch #84830-08 Specifications

  • Zoro #: G4669052
  • Mfr #: 84830-08
Terminals: Screw Stem Length: Variable
Item: Key Switch DC Contact Rating: 20A @ 12VDC
Key Type: Flat Stem Dia. and Thread Size: M22 x 1-1/2"
Switch Function: On/Off/On Number of Connections: 6
Mounting Hole: 0.870" Dia. Country of Origin (subject to change): Mexico

Description

Key Switch, Number of Connections 6, Switch Function On/Off/On, Screw Terminals, Mounting Hole 0.870 In. dia., DC Contact Rating 20A @ 12VDC, Stem Length Variable, Stem Dia. and Thread Size M22 x 1-1/2 In., Key Type Flat

Reviews of Honeywell Micro Switch #84830-08