KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Large Swch, 15A, SPDT, Medium Ovrtrvl Plngr

HONEYWELL MICRO SWITCH| Zoro #: G1150466| Mfr #: BZ-2RS-A2

$12.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: BZ
Housing Material: Phenolic
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150466 Mfr #: BZ-2RS-A2
Series: BZHousing Material: Phenolic
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.0004 to 0.0020"Operating Temp. Range: -67 Degrees to 185 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.015"Operating Force: 9.0 to 13.0 oz.
Depth: 0.069"Over Travel: 0.06"
Terminal Type: ScrewHeight: 0.95"
Actuator Length: 1.94"Contact Form: SPDT
Type of Actuator: Medium Overtravel PlungerRelease Force: 4.00 oz.
Current Rating: 15aStandards: UL, CSA, CE, DEMKO
Country of Origin (subject to change): Mexico

Description

Industrial Snap Action Switch, Overtravel, Plunger, AC Contact Rating - Snap Action Switch 15A @ 480V, DC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.95 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.07 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series BZ

Reviews