Large Swch, 15A, SPDT, Medium Ovrtrvl Plngr

HONEYWELL MICRO SWITCH| Zoro #: G0872006| Mfr #: BZ-2RS5551-A2

$14.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: BZ
Housing Material: Phenolic
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872006 Mfr #: BZ-2RS5551-A2
Series: BZHousing Material: Phenolic
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.0025"Operating Temp. Range: -67 Degrees to 185 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.070"Operating Force: 15 oz.
Depth: 0.069"Over Travel: 0.06"
Terminal Type: ScrewHeight: 0.95"
Actuator Length: 1.94"Contact Form: SPDT
Type of Actuator: Medium Overtravel PlungerRelease Force: 4.00 oz.
Current Rating: 15aStandards: UL, CSA, ENEC
Country of Origin (subject to change): Mexico

Description

Industrial Snap Switch, Series BZ, Type of Actuator Medium Overtravel Plunger, 1.94 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 15 oz., Max. Pretravel 0.070 In., Release Force 4.00 oz., Differential Travel 0.0025 In., Over Travel 0.06 In., Length 1.94 In., Height 0.95 In., Depth 0.069 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -67 Degrees to 185 Degrees F, Housing Material Phenolic

Reviews