BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Large Basic Snap Action Switch Roller Plunger 15A 125VAC

HONEYWELL MICRO SWITCH| Zoro #: G1837202| Mfr #: BZ-2RQ18-A2

$25.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Dimension: 1.00" CentersHeight: 0.95"Operating Force: 9.0 to 13.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837202 Mfr #: BZ-2RQ18-A2
Mounting Dimension: 1.00" CentersHeight: 0.95"
Operating Force: 9.0 to 13.0 oz.Actuator Length: 1.94"
Max. Pretravel: 0.015"Release Force: 4.00 oz.
Type of Actuator: Overtravel Roller PlungerSeries: BZ
Over Travel: 0.14"Operating Temp. Range: -67 Degrees to 185 Degrees F
Depth: 0.069"Terminal Type: Screw
Housing Material: PhenolicCurrent Rating: 15a
Differential Travel: 0.0004 to 0.0020"Contact Form: SPDT
Standards: UL, CE, CSAVoltage Rating: 125/250/480VAC
Item: Length: 1.94"
Country of Origin (subject to change): Mexico

Description

Industrial Snap Switch, Series BZ, Type of Actuator Overtravel Roller Plunger, 1.94 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 9.0 to 13.0 oz., Max. Pretravel 0.015 In., Release Force 4.00 oz., Differential Travel 0.0004 to 0.0020 In., Over Travel 0.14 In., Length 1.94 In., Height 0.95 In., Depth 0.069 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -67 Degrees to 185 Degrees F

Reviews