Lg Snap Swch, 20A, SPDT, Overtravel Plunger

HONEYWELL MICRO SWITCH| Zoro #: G1897131| Mfr #: BA-2RQ1-A2

$15.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: BA
Housing Material: Phenolic
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897131 Mfr #: BA-2RQ1-A2
Series: BAHousing Material: Phenolic
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.0020"Operating Temp. Range: -67 Degrees to 185 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.05"Operating Force: 14.0 to 22.0 oz.
Depth: 0.069"Over Travel: 0.219"
Terminal Type: ScrewHeight: 0.95"
Actuator Length: 1.94"Contact Form: SPDT
Type of Actuator: Overtravel PlungerRelease Force: 10.00 oz.
Current Rating: 20AStandards: UL, CSA, CE, ENEC
Country of Origin (subject to change): Mexico

Description

Industrial Snap Switch, Series BA, Type of Actuator Overtravel Plunger, 1.94 In. Actuator Length, Contact Form SPDT, Current Rating 20A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 14.0 to 22.0 oz., Max. Pretravel 0.05 In., Release Force 10.00 oz., Differential Travel 0.0020 In., Over Travel 0.219 In., Length 1.94 In., Height 0.95 In., Depth 0.069 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -67 Degrees to 185 Degrees F, Housing Material Phenolic

Reviews