SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Large Basic Snap Action Switch Over Travel Plunger 25A 125VAC

HONEYWELL MICRO SWITCH| Zoro #: G1893071| Mfr #: BE-2RQ1-A4

$14.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Dimension: 1.00" CentersHeight: 0.95"Operating Force: 14.0 to 22.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893071 Mfr #: BE-2RQ1-A4
Mounting Dimension: 1.00" CentersHeight: 0.95"
Operating Force: 14.0 to 22.0 oz.Actuator Length: 1.94"
Max. Pretravel: 0.05"Release Force: 10.00 oz.
Type of Actuator: Overtravel PlungerSeries: BE
Over Travel: 0.094"Operating Temp. Range: -67 Degrees to 185 Degrees F
Depth: 0.069"Terminal Type: Screw
Housing Material: PhenolicCurrent Rating: 25A
Differential Travel: 0.0020"Contact Form: SPDT
Standards: UL, CSAVoltage Rating: 125/250/480VAC
Item: Length: 1.94"
Country of Origin (subject to change): Mexico

Description

Industrial Snap Switch, Series BE, Type of Actuator Overtravel Plunger, 1.94 In. Actuator Length, Contact Form SPDT, Current Rating 25A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 14.0 to 22.0 oz., Max. Pretravel 0.05 In., Release Force 10.00 oz., Differential Travel 0.0020 In., Over Travel 0.094 In., Length 1.94 In., Height 0.95 In., Depth 0.069 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -67 Degrees to 185 Degrees F, Housing Material Phenolic

Reviews