PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lg Snap Switch, 20A, SPDT, Roller Lever

HONEYWELL MICRO SWITCH| Zoro #: G0536812| Mfr #: BA-2RV22-A2

$10.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: BACurrent Rating: 20AVoltage Rating: 125/250/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536812 Mfr #: BA-2RV22-A2
Series: BACurrent Rating: 20A
Voltage Rating: 125/250/480VACOperating Force: 6 oz.
Height: 0.95"Actuator Length: 1.05"
Standards: UL, CSA, CE, ENECOver Travel: 0.03"
Item: Type of Actuator: Roller Lever
Terminal Type: ScrewLength: 1.94"
Release Force: 1.50 oz.Housing Material: Phenolic
Max. Pretravel: 0.25"Contact Form: SPDT
Differential Travel: 0.045"Mounting Dimension: 1.00" Centers
Operating Temp. Range: -67 Degrees to 185 Degrees FDepth: 0.063"
Country of Origin (subject to change): Mexico

Description

Industrial Snap Switch, Series BA, Type of Actuator Roller Lever, 1.05 In. Actuator Length, Contact Form SPDT, Current Rating 20A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 6 oz., Max. Pretravel 0.25 In., Release Force 1.50 oz., Differential Travel 0.045 In., Over Travel 0.03 In., Length 1.94 In., Height 0.95 In., Depth 0.063 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -67 Degrees to 185 Degrees F, Housing Material Phenolic

Reviews