Honeywell
Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating
Mfr # BZ-2RW82-A2
Zoro # G2412042
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Lever, Long, Roller
- AC Contact Rating - Snap Action Switch 15 A @ 480 V
- DC Contact Rating - Snap Action Switch 15 A @ 240 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 1.9 in
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RW53-A2
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 0.1A @ 120V AC Contact Rating V7-1S17D8
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, 1NO, 11A @ 125V AC Contact Rating V7-2B27D8-022
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 15A @ 240V AC Contact Rating V7-1C17D8-263
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2R-P4
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 10A @ 240V AC Contact Rating V7-3E19E9-263
- HONEYWELL Snap Acting/Limit Switch, Momentary, 3.94Mm, Solder Terminal, Panel Mount JS-21
- HONEYWELL Snap Acting/Limit Switch, Dpdt, Momentary, 11.91Mm, Wire Terminal, Steel Roller Lever Actuator, 2LN1-3-RH
- HONEYWELL Snap Acting/Limit Switch, Spdt, Momentary, 0.5A, 125Vdc, 2.39Mm, Quick Connect Terminal, Wide BZ-2RW8225551-D6
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 3A @ 240V AC Contact Rating V7-1B37D8
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating BZ-2RW822
- Honeywell Switches