KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lg Unsealed Swch, 15A, SPDT, Roller Lever

HONEYWELL MICRO SWITCH| Zoro #: G2382563| Mfr #: BZ-2RW822

$8.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: BZ
Housing Material: Phenolic
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382563 Mfr #: BZ-2RW822
Series: BZHousing Material: Phenolic
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.003 to 0.020"Operating Temp. Range: -67 Degrees to 185 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.078"Operating Force: 6 oz.
Depth: 0.069"Over Travel: 0.094"
Terminal Type: SolderHeight: 0.95"
Actuator Length: 1.03"Contact Form: SPDT
Type of Actuator: Roller LeverRelease Force: 1.50 oz.
Current Rating: 15aStandards: UL, CE, CSA
Country of Origin (subject to change): Mexico

Description

Industrial Snap Switch, Series BZ, Type of Actuator Roller Lever, 1.03 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Solder, Operating Force 6 oz., Max. Pretravel 0.078 In., Release Force 1.50 oz., Differential Travel 0.003 to 0.020 In., Over Travel 0.094 In., Length 1.94 In., Height 0.95 In., Depth 0.069 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -67 Degrees to 185 Degrees F, Housing Material Phenolic

Reviews