Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Large Basic Snap Action Switch Straight Lever SPDT 15A 125VAC

  • Zoro #: G1331583
  • Mfr #: BZ-2RW80-A2

$9.52

Details
  • Operating Force: 2.5 oz.
  • Terminal Type: Screw
  • AC Contact Rating - Snap Action Switch: 15A @ 480V
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell Micro Switch #BZ-2RW80-A2 Specifications

  • Zoro #: G1331583
  • Mfr #: BZ-2RW80-A2
Operating Force: 2.5 oz. Terminal Type: Screw
AC Contact Rating - Snap Action Switch: 15A @ 480V Mounting Dimension - Snap Action Switch: 1.00" Centers
Width - Snap Action Switch: 1.94" Height - Snap Action Switch: 0.95"
Current Rating: 15a Max. Pretravel: 0.328"
Depth: 0.069" Type of Actuator: Straight Lever
Release Force: 0.494 oz. Standards: UL, CSA, ENEC
Item: Industrial Snap Action Switch Over Travel: 0.219"
Watertight - Snap Action Switch: No Housing Material: Phenolic
Depth - Snap Action Switch: 0.07" Mounting Dimension: 1.00" Centers
Series: BZ Voltage Rating: 125/250/480VAC
Actuator Type - Snap Action Switch: Hinge, Lever Contact Form: SPDT
Height: 0.95" Length: 1.94"
Contact Form- Switches: SPDT Electrical Connection - Snap Action Switch: Screw
Actuator Length: 2.50" Lever Actuator Length - Snap Action Switch: 2.50"
DC Contact Rating - Snap Action Switch: 15A @ 240V Differential Travel: 0.0070"
Operating Temp. Range: -67 Degrees to 185 Degrees F Country of Origin (subject to change): Mexico

Description

Take a look at the features for Honeywell Micro Switch Industrial Snap Action Switch. Contact Form: SPDT, Length: 1.94".

Technical Guides

Reviews of Honeywell Micro Switch #BZ-2RW80-A2