SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Large Basic Snap Action Switch Straight Lever SPDT 15A 125VAC

HONEYWELL MICRO SWITCH| Zoro #: G1053035| Mfr #: BZ-2RW84-A2

$8.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Dimension: 1.00" CentersHeight: 0.95"Operating Force: 1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053035 Mfr #: BZ-2RW84-A2
Mounting Dimension: 1.00" CentersHeight: 0.95"
Operating Force: 1 oz.Actuator Length: 2.50"
Max. Pretravel: 0.328"Release Force: 0.123 oz.
Type of Actuator: Straight LeverSeries: BZ
Over Travel: 0.219"Operating Temp. Range: -67 Degrees to 185 Degrees F
Depth: 0.069"Terminal Type: Screw
Housing Material: PhenolicCurrent Rating: 15a
Differential Travel: 0.007 to 0.050"Contact Form: SPDT
Standards: UL, CE, CSAVoltage Rating: 125/250/480VAC
Item: Length: 1.94"
Country of Origin (subject to change): Mexico

Description

Industrial Snap Switch, Series BZ, Type of Actuator Straight Lever, 2.50 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 1 oz., Max. Pretravel 0.328 In., Release Force 0.123 oz., Differential Travel 0.007 to 0.050 In., Over Travel 0.219 In., Length 1.94 In., Height 0.95 In., Depth 0.069 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -67 Degrees to 185 Degrees F, Housing Material Phenolic

Reviews