- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Limit Switches & Accessories
- /
- Limit Switches
- /
- Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC
Honeywell Micro Switch
Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC
- Zoro #: G3922091
- Mfr #: 6LS2
Tap to zoom
Hover or click to zoom
$301.69
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: No Lever, Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $301.69
Honeywell Micro Switch #6LS2 Specifications
- Zoro #: G3922091
- Mfr #: 6LS2
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: No Lever, Rotary
- Contact Form- Switches: 1NC/1NO
- Actuator Location - Limit Switch: Side
- AC Contact Rating - Limit Switch: 10A @ 480V
- DC Contact Rating - Limit Switch: Not Rated
- Body Style - Limit Switch: Miniature
- Mounting - Limit Switch: Surface
- Movement: Maintained, Rotary
- Mounting Hole Pattern - Limit Switch: 4 Hole Rectangular
- Contact Form: 1NC/1NO, SPDT
- Body Height - Limit Switch: 2.7 in
- Actuator Style: Rotary Head, No Lever
- Boot Sealed Actuator - Limit Switch: No
- Basic Actuator Style (Limit Switch): Rotary
- Actuator Location: Side
- Limit Switch Style: General Purpose Limit Switch
- Body Depth - Limit Switch: 1.13 in
- Height: 4.05"
- Electrical Connection: Screw Terminals
- DC Contact Rating: Not Rated
- NEMA Rating: 1, 13, 3, 4, 6
- Travel: Differential Travel 4 Degrees , Maximum Pretravel 5 Degrees , Minimum Over Travel 30 Degrees
- Body Style (Limit Switch): Miniature
- Operating Force: 3.0 in-lb
- Boot Sealed Actuator (Limit Switch): No
- Contact Form - Limit Switch: 1NC/1NO
- Standards: CSA, UL
- Series: LS
- Body Material: Zinc Die Cast
- AC Contact Rating: 10A @ 480V
- Actuator Location (Limit Switch): Side
- Mounting Hole Spacing - Limit Switch: 2.31 in x 1.19 in
- Operating Temp. Range: -20 Degrees to 160 Degrees F
- Amps: 10
- Number of Poles: 1
- Stem Thread - Limit Switch: No Stem
- IP Rating: No IP Rating
- Voltage Rating: 480VAC
- Mounting Hole - Limit Switch: (4) 0.19 in dia
- Wiring Entry: 1/2 in NPT
- Body Width - Limit Switch: 1.19 in
- Depth: 1.13"
- Width: 1.19"
- Actuator Style (Limit Switch): Rotary, No Lever
- Country of Origin (subject to change): United States
Description
General Purpose Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6, Mounting - Limit Switch Surface
Reviews of Honeywell Micro Switch #6LS2
Explore more
- HONEYWELL MICRO SWITCH Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO EX-AR16
- HONEYWELL MICRO SWITCH Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC GLEA24A1B
- HONEYWELL MICRO SWITCH Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC BZE6-2RQ62
- HONEYWELL MICRO SWITCH Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC LSYPB3K
- HONEYWELL MICRO SWITCH Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC 1LS3
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top 202LS1
- HONEYWELL MICRO SWITCH Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- HONEYWELL MICRO SWITCH Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC LSXE3K
- SQUARE D Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC 9007AW14
- SQUARE D Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC 9007C62E
- Honeywell Micro Switch Switches