- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Limit Switches & Accessories
- /
- Limit Switches
- /
- Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC
Honeywell Micro Switch
Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC
- Zoro #: G4183977
- Mfr #: 208LS152
Tap to zoom
Hover or click to zoom
$302.07
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Wobble Stick
- Actuator Style - Limit Switch: Wobble Stick
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $302.07
Honeywell Micro Switch #208LS152 Specifications
- Zoro #: G4183977
- Mfr #: 208LS152
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Wobble Stick
- Actuator Style - Limit Switch: Wobble Stick
- Contact Form- Switches: 1NC/1NO
- Actuator Location - Limit Switch: Top
- AC Contact Rating - Limit Switch: 10A @ 480V
- DC Contact Rating - Limit Switch: Not Rated
- Body Style - Limit Switch: Standard
- Mounting - Limit Switch: Surface
- Actuator Style (Limit Switch): Wobble Stick
- NEMA Rating: 1, 13, 3, 4, 6
- Body Width - Limit Switch: 1.92 in
- Body Height - Limit Switch: 3.05 in
- Voltage Rating: 480VAC
- Depth: 1.60"
- Mounting Hole Pattern - Limit Switch: 2 Hole Diagonal
- Boot Sealed Actuator - Limit Switch: No
- Actuator Length - Limit Switch: 5.5 in
- Contact Form - Limit Switch: 1NC/1NO
- Actuator Location (Limit Switch): Top
- Basic Actuator Style (Limit Switch): Wobble Stick
- Body Style (Limit Switch): Standard
- Stem Thread - Limit Switch: No Stem
- Limit Switch Style: General Purpose Limit Switch
- IP Rating: No IP Rating
- Actuator Style: Wobble Stick
- Series: LS
- Height: 3.05"
- Amps: 10
- Actuator Location: Top
- DC Contact Rating: Not Rated
- Body Depth - Limit Switch: 1.6 in
- AC Contact Rating: 10A @ 480V
- Mounting Hole Spacing - Limit Switch: 3.19 in x 1.48 in
- Boot Sealed Actuator (Limit Switch): No
- Standards: CSA, UL
- Operating Force: 5 oz
- Movement: Momentary
- Contact Form: 1NC/1NO
- Mounting Hole - Limit Switch: (2) 0.22 in dia
- Actuator Length: 5.50"
- Travel: Pretravel 1.125 in Max.
- Country of Origin (subject to change): United States
Description
General Purpose Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.5 in, Body Height - Limit Switch 3.05 in, Body Width - Limit Switch 1.92 in, Body Depth - Limit Switch 1.6 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6
Reviews of Honeywell Micro Switch #208LS152
Explore more
- HONEYWELL MICRO SWITCH Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC 201LS1
- HONEYWELL MICRO SWITCH Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO 1EX1
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top GLCA01B
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top 202LS1
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top 914CE1-3A
- HONEYWELL MICRO SWITCH Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC LSN3K
- HONEYWELL MICRO SWITCH Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- HONEYWELL MICRO SWITCH Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC LSXE3K
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, DPDT 12T850
- GLEASON Limit Switch, Rotary, 3NC/3NO 54EB33EBL
- Honeywell Micro Switch Switches