Skip to Main Content
customer-service Help
Honeywell Miller

100 ft.L System

Honeywell Miller 100 ft.L System VG/100FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$724.21
  • Item: System
  • Length: 100 ft.
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $724.21

Honeywell Miller #VG/100FT Specifications

  • Item: System
  • Length: 100 ft.
  • Weight Capacity: 310 lb
  • Cable Dia.: 3/8 in
  • Visual Load Indicator: No
  • Includes: All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides
  • Standards: ANSI, OSHA, CSA
  • Brand and Series: Honeywell Miller
  • Detaches from Lifeline: Anywhere
  • Ladder Lifeline Component: Cable Lifeline System
  • Includes Mounting Hardware: Yes
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Workers per System: 4
  • Lifeline Material: Galvanized Steel
  • Pass-Through Type: Automatic
  • Lifeline Length: 100 ft
  • Ladder Lifeline Style: For Fixed Ladders
  • Includes Extension Post: No
  • Cable Sleeve Type: Trailing
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 100 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic

Reviews of Honeywell Miller #VG/100FT