Skip to Main Content
customer-service Help
Honeywell Miller

110 ft.L System

Honeywell Miller 110 ft.L System VG/110FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$967.20
  • Length: 110 ft.
  • Item: System
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $967.20

Honeywell Miller #VG/110FT Specifications

  • Length: 110 ft.
  • Item: System
  • Weight Capacity: 310 lb
  • Includes: All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides
  • Visual Load Indicator: No
  • Cable Dia.: 3/8 in
  • Standards: ANSI, OSHA, CSA
  • Lifeline Length: 110 ft
  • Workers per System: 4
  • Detaches from Lifeline: Anywhere
  • Lifeline Material: Galvanized Steel
  • Brand and Series: Honeywell Miller
  • Includes Extension Post: No
  • Cable Sleeve Type: Trailing
  • Ladder Lifeline Component: Cable Lifeline System
  • Includes Mounting Hardware: Yes
  • Ladder Lifeline Style: For Fixed Ladders
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Pass-Through Type: Automatic
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 110 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic

Reviews of Honeywell Miller #VG/110FT