Skip to Main Content
customer-service Help
Honeywell Miller

120 ft.L Galvanized Kit 19 Brackets

Honeywell Miller 120 ft.L Galvanized Kit 19 Brackets GG0120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,110.71
  • Length: 120 ft.
  • Item: Galvanized Kit 19 Brackets
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $2,110.71

Honeywell Miller #GG0120 Specifications

  • Length: 120 ft.
  • Item: Galvanized Kit 19 Brackets
  • Weight Capacity: 310 lb
  • Series: GlideLoc
  • Standards: ANSI, OSHA, CSA
  • Visual Load Indicator: No
  • Includes: Rail, Gated Top End Stop, Gated Bottom End Stop, Hardware
  • Detaches from Lifeline: Top or Bottom
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Includes Mounting Hardware: Yes
  • Workers per System: 1
  • Includes Extension Post: No
  • Pass-Through Type: Automatic
  • Ladder Lifeline Style: For Fixed Ladders
  • Ladder Lifeline Component: Channel Lifeline System
  • Brand and Series: Honeywell Miller GlideLoc
  • Channel Width: 1 in
  • Cable Sleeve Type: Trailing
  • Lifeline Material: Galvanized Steel
  • Lifeline Length: 120 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 120 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic, Required Accessories Harness with Front D-Ring, Fall Arrester, Series GlideLoc

Reviews of Honeywell Miller #GG0120