Skip to Main Content
customer-service Help
Honeywell Miller

130 ft.L System

Honeywell Miller 130 ft.L System VG/130FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,134.91
  • Item: System
  • Length: 130 ft.
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $1,134.91

Honeywell Miller #VG/130FT Specifications

  • Item: System
  • Length: 130 ft.
  • Weight Capacity: 310 lb
  • Visual Load Indicator: No
  • Cable Dia.: 3/8 in
  • Standards: ANSI, OSHA, CSA
  • Includes: All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides
  • Brand and Series: Honeywell Miller
  • Ladder Lifeline Component: Cable Lifeline System
  • Includes Mounting Hardware: Yes
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Lifeline Length: 130 ft
  • Includes Extension Post: No
  • Cable Sleeve Type: Trailing
  • Ladder Lifeline Style: For Fixed Ladders
  • Detaches from Lifeline: Anywhere
  • Pass-Through Type: Automatic
  • Lifeline Material: Galvanized Steel
  • Workers per System: 4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 130 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic

Reviews of Honeywell Miller #VG/130FT