Skip to Main Content
customer-service Help
Honeywell Miller

130 ft.L Vigo System

Honeywell Miller 130 ft.L Vigo System TRS/130FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,035.93
  • Item: Vigo System
  • Length: 130 ft.
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $1,035.93

Honeywell Miller #TRS/130FT Specifications

  • Item: Vigo System
  • Length: 130 ft.
  • Weight Capacity: 310 lb
  • Includes: Necessary Hardware, Manual Pass Through Intermediate Cable Guides
  • Visual Load Indicator: No
  • Standards: ANSI, OSHA, CSA
  • Cable Dia.: 3/8 in
  • Ladder Lifeline Component: Cable Lifeline System
  • Pass-Through Type: Manual
  • Lifeline Material: Galvanized Steel
  • Required Accessories: Cable Sleeve
  • Cable Sleeve Type: Manual
  • Ladder Lifeline Style: For Fixed Ladders
  • Lifeline Length: 130 ft
  • Detaches from Lifeline: Anywhere
  • Workers per System: 4
  • Includes Extension Post: No
  • Includes Mounting Hardware: Yes
  • Brand and Series: Honeywell Miller
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Manual, Detaches from Lifeline Anywhere, Includes Necessary Hardware, Manual Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 130 ft, Lifeline Material Galvanized Steel, Pass-Through Type Manual, Required Accessories Cable Sleeve, Standards ANSI, OSHA, CSA

Reviews of Honeywell Miller #TRS/130FT