Skip to Main Content
customer-service Help

150 ft.L Safescape Elite Hoisting Wheel

Honeywell Miller 150 ft.L Safescape Elite Hoisting Wheel SEHW/150FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,210.69
  • Length: 150 ft.
  • Item: Safescape Elite Hoisting Wheel
  • Weight Capacity: 275 lb
See full product details
This item ships free.
Total: $2,210.69

Honeywell Miller #SEHW/150FT Specifications

  • Length: 150 ft.
  • Item: Safescape Elite Hoisting Wheel
  • Weight Capacity: 275 lb
  • Color: Silver
  • Anchorage End Connection: Carabiner
  • Hardware Material: Aluminum, Stainless Steel
  • Includes: Hosting Wheel, SafEscape Elite Rescue Device, (3) Carabiners, Carrying Bag, Webbed Strap Choker Anchor
  • For Use With: Full Body Harness
  • Line Material: Kernmantle
  • Standards: ANSI A10.32, Z359.1, OSHA 1926.502, 1910.66
  • Rescue System Component: Rescue System
  • No. of Carabiners Included: 3
  • Rescue Mode: Lower, Raise
  • Carabiner Material: Steel
  • Anchor Style Included: Webbed Choker Pass-Through
  • Descent Type: Vertical
  • Storage Type: Bag
  • Kit Features: (1) Water-Resistant Bag
  • Rescue Method: Assisted, Self
  • Operation Mode: Manual
  • Overall Length: 150 ft
  • Includes Rescue Pole: No
  • Max. Working Length: 150 ft
  • Harness End Connection: Carabiner
  • Workers per System: 2
  • Brand and Series: Honeywell Miller
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Style Included Webbed Choker Pass-Through, Anchorage End Connection Carabiner, Brand and Series Honeywell Miller, Carabiner Material Steel, Color Silver, Descent Type Vertical, For Use With Full Body Harness, Hardware Material Aluminum, Stainless Steel, Harness End Connection Carabiner, Includes Hosting Wheel, SafEscape Elite Rescue Device, (3) Carabiners, Carrying Bag, Webbed Strap Choker Anchor, Includes Rescue Pole No, Kit Features (1) Water-Resistant Bag, Line Material Kernmantle

Reviews of Honeywell Miller #SEHW/150FT