Skip to Main Content
customer-service Help
Honeywell Miller

20 ft.L Aluminum Kit Includes 4 Brackets

Honeywell Miller 20 ft.L Aluminum Kit Includes 4 Brackets GA0020
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$944.28
  • Length: 20 ft.
  • Item: Aluminum Kit Includes 4 Brackets
  • Series: GlideLoc
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $944.28

Honeywell Miller #GA0020 Specifications

  • Length: 20 ft.
  • Item: Aluminum Kit Includes 4 Brackets
  • Series: GlideLoc
  • Weight Capacity: 310 lb
  • Includes: Rail, Gated Top End Stop, Gated Bottom End Stop, Hardware
  • Standards: ANSI, OSHA, CSA
  • Visual Load Indicator: No
  • Lifeline Material: Aluminum
  • Lifeline Length: 20 ft
  • Brand and Series: Honeywell Miller GlideLoc
  • Workers per System: 1
  • Ladder Lifeline Style: For Fixed Ladders
  • Ladder Lifeline Component: Channel Lifeline System
  • Includes Extension Post: No
  • Includes Mounting Hardware: Yes
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Pass-Through Type: Automatic
  • Cable Sleeve Type: Trailing
  • Detaches from Lifeline: Top or Bottom
  • Channel Width: 1 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 20 ft, Lifeline Material Aluminum, Pass-Through Type Automatic, Required Accessories Harness with Front D-Ring, Fall Arrester, Series GlideLoc

Reviews of Honeywell Miller #GA0020