Skip to Main Content
customer-service Help

200 ft.L Long Vigo System

  • Zoro #: G1402917
  • Mfr #: TRS/200FT
Honeywell Miller 200 ft.L Long Vigo System TRS/200FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,103.79
  • Length: 200 ft.
  • Item: Long Vigo System
  • Weight Capacity: 310 lb
See full product details
This item ships free.

Honeywell Miller #TRS/200FT Specifications

  • Zoro #: G1402917
  • Mfr #: TRS/200FT
  • Length: 200 ft.
  • Item: Long Vigo System
  • Weight Capacity: 310 lb
  • Cable Dia.: 3/8 in
  • Visual Load Indicator: No
  • Includes: Necessary Hardware, Manual Pass Through Intermediate Cable Guides
  • Standards: ANSI, OSHA, CSA
  • Includes Mounting Hardware: Yes
  • Lifeline Material: Galvanized Steel
  • Includes Extension Post: No
  • Required Accessories: Cable Sleeve
  • Pass-Through Type: Manual
  • Ladder Lifeline Component: Cable Lifeline System
  • Lifeline Length: 200 ft
  • Detaches from Lifeline: Anywhere
  • Workers per System: 4
  • Brand and Series: Honeywell Miller
  • Cable Sleeve Type: Manual
  • Ladder Lifeline Style: For Fixed Ladders
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Manual, Detaches from Lifeline Anywhere, Includes Necessary Hardware, Manual Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 200 ft, Lifeline Material Galvanized Steel, Pass-Through Type Manual, Required Accessories Cable Sleeve, Standards ANSI, OSHA, CSA

Reviews of Honeywell Miller #TRS/200FT