Skip to Main Content
customer-service Help
Honeywell Miller

200 ft.L System

Honeywell Miller 200 ft.L System VG/200FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,021.55
  • Item: System
  • Length: 200 ft.
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $2,021.55

Honeywell Miller #VG/200FT Specifications

  • Item: System
  • Length: 200 ft.
  • Weight Capacity: 310 lb
  • Includes: All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides
  • Visual Load Indicator: No
  • Standards: ANSI, OSHA, CSA
  • Cable Dia.: 3/8 in
  • Detaches from Lifeline: Anywhere
  • Pass-Through Type: Automatic
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Ladder Lifeline Style: For Fixed Ladders
  • Ladder Lifeline Component: Cable Lifeline System
  • Lifeline Material: Galvanized Steel
  • Cable Sleeve Type: Trailing
  • Lifeline Length: 200 ft
  • Includes Extension Post: No
  • Brand and Series: Honeywell Miller
  • Includes Mounting Hardware: Yes
  • Workers per System: 4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 200 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic

Reviews of Honeywell Miller #VG/200FT