Shop Alternate Products
This Product is Discontinued
Honeywell Miller
220 ft.L System (Discontinued)
Mfr # VG/220FT
Zoro # G1405516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 220 ft.
- Weight Capacity 310 lb
- Cable Dia. 3/8 in
- Includes Automatic Pass-Through Intermediate Cable Guides
- Standards ANSI, CSA, OSHA