Skip to Main Content
customer-service Help
Honeywell Miller

250 ft.L Safescape Elite Hoisting Wheel

Honeywell Miller 250 ft.L Safescape Elite Hoisting Wheel SEHW/250FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,374.79
  • Length: 250 ft.
  • Item: Safescape Elite Hoisting Wheel
  • Weight Capacity: 275 lb
See full product details
This item ships free.
Total: $4,374.79

Honeywell Miller #SEHW/250FT Specifications

  • Length: 250 ft.
  • Item: Safescape Elite Hoisting Wheel
  • Weight Capacity: 275 lb
  • Color: Silver
  • Anchorage End Connection: Carabiner
  • Line Material: Kernmantle
  • For Use With: Full Body Harness
  • Hardware Material: Aluminum, Stainless Steel
  • Standards: ANSI A10.32, Z359.1, OSHA 1926.502, 1910.66
  • Includes: Hosting Wheel, SafEscape Elite Rescue Device, (3) Carabiners, Carrying Bag, Webbed Strap Choker Anchor
  • Anchor Style Included: Webbed Choker Pass-Through
  • Max. Working Length: 250 ft
  • Overall Length: 250 ft
  • Rescue System Component: Rescue System
  • Brand and Series: Honeywell Miller
  • Kit Features: (1) Water-Resistant Bag
  • Operation Mode: Manual
  • Harness End Connection: Carabiner
  • Rescue Method: Assisted, Self
  • Rescue Mode: Lower, Raise
  • Includes Rescue Pole: No
  • Descent Type: Vertical
  • No. of Carabiners Included: 3
  • Storage Type: Bag
  • Carabiner Material: Steel
  • Workers per System: 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Style Included Webbed Choker Pass-Through, Anchorage End Connection Carabiner, Brand and Series Honeywell Miller, Carabiner Material Steel, Color Silver, Descent Type Vertical, For Use With Full Body Harness, Hardware Material Aluminum, Stainless Steel, Harness End Connection Carabiner, Includes Hosting Wheel, SafEscape Elite Rescue Device, (3) Carabiners, Carrying Bag, Webbed Strap Choker Anchor, Includes Rescue Pole No, Kit Features (1) Water-Resistant Bag, Line Material Kernmantle

Reviews of Honeywell Miller #SEHW/250FT